Beli kikir tsubosan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tsubosan Diamond Files S Type File (Kikir)Deskripsi:Kikir S-5- Diamond Grip no. #200- 1 set : 5 pcs Hand; Half round; Round; Square ; TriangularUse:Please use it after dropping a little of oil on the workingpoint.Diamond Grids are fixed by Ni-plating process.Especially it's very available for the very high hardenedmaterials modify, i.e. Ceramics, Hard-Metals, hardenedsteel etc..
- Tsubosan DIA Chainsaw File (Gergaji Mesin)atribut:
- Blade Length (mm): 80
- Overall Length (mm): 220
- Grain Size: #300
- Tsubosan Precision File (Point File)atribut:
- Width (mm): 8
- Blade Length (mm): 70
- Thickness (mm): 1
- Overall Length (mm): 135
- Finishing Material: Carbon tool steel
- Weight (g): 10
- Tsubosan Metalworking file, no handle, medium, flatDeskripsi:This is a file for general metal processing. Used for cutting general metals such as iron.A file for general metal processing.*Please wear protective gear such as work gloves and safety glasses when using this product. *When using with the handle attached, make sure there is no rattling. *Make sure to securely fasten the workpiece in a vice. *Do not forcefully pry the file or use it as a hammer (this is dangerous as it may break). *If the mesh becomes clogged and it becomes difficult to cut, use a brush to remove the chips and then use again. *When storing, remove any adhering chips with a brush, wipe off any moisture with a dry cloth, and then apply a thin layer of oil before storing.atribut:
- Shape: Flat
- Tsubosan Wood Carving CP Flat Extra FineDeskripsi:This file has the sharpness of a real blade and provides a totally different feel to chisels or planes. There is no need to press the file down, just lightly hold it on the surface and it will stick to the surface for a sharpening effect.Cutting soft materials such as wood.*Do not use for purposes other than its intended purpose. For safety, wear protective gloves and glasses while working. Make sure there is no wobble in the handle. Do not force the file or use it as a hammer. It may break, which is dangerous. If it becomes clogged and difficult to file, remove the chips with a brush before using it again. When storing, remove the chips with a brush, wipe off any moisture with a dry cloth, and then apply a thin layer of low viscosity oil before storing. *The abrasive powder remaining on the surface may rust and turn brown, but this does not affect use. Never use this product on tools that require a high level of sharpness, such as hairdressing scissors, high-end scissors, pet scissors, or fabric scissors. Do not use this product on new tools or tools that have not yet been dulled. Do not use this product on tools that would be damaged if scratched.atribut:
- Abrasive Grit Size: [Wooden handle/Grind type] Wood carving, extra fine
- Dimensions (mm): 16x4
- Material: Equivalent to SK material
- Shape: Flat
- Type: Equivalent to 150mm size (metal file)
- YAMAGUCHI Chainsaw Fileatribut:
- Shape: Round
- HEYCO Contact FilesDeskripsi:B = gun-metal finish1686 sets of 6 pcs. in tear-off bags1686-1 looseatribut:
- Dimension L (mm): 150
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Kennedy Engineer S File Set with Fitted Handles (Kikir)Deskripsi:Set of 4 engineers files fitted with ergonomically designed handles for a comfortable improved grip. Files manufactured from T12 carbon tool steel, hardened and tempered. Supplied in a woven wallet for easy storage. Set contains Hand, Flat, Round and Half Round second engineers files Manufactured to BS498:1990 and American Federal Standard GGG-F325B. Sets available in 6inch (150mm), 8inch (200mm) and 10inch (250mm) versions.atribut:
- Type of Cut: Second
- Includes: Engineers 4 File with Fitted Handles
- Shape: Flat Half Round Hand Round
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- TEKIRO File Set (Set Kikir)Deskripsi:TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
- CARRSON Magnetic Stand BaseDeskripsi:Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
- Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
- TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:-Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.atribut:
- Measurement Range: 0 to 10mm
- Minimum Display: 0.1mm
- Graduation Specification: ±0-5-10
- Mount Shaft Diameter: 8mm
- Measuring Force: 1.4N or less
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Dial indikator digunakan untuk mengukur serta memeriksa kerataan pada sebuah bidang atau benda. Alat ukur untuk mengatur tinggi, rendah dan tingkat kemiringan sebuah benda agar memastikan permukan objek pengukuran sejajar, dengan tingkat skala pengukuran yang sangat kecil Ideal untuk proses industri, bengkel, mekanik, dan laboratorium. Package Contents 1 x Digital dial indicator 1 x Instruction Manual 1 x Paper boxatribut:
- Battery Type: 1.5V LR44/SR44 battery
- Measuring Force (N): 1.5 or less
- Measuring Range (inch): 0.5
- Measuring Range (mm) : 0-12.7
- Response Speed (m/s): ≤0.6
- Working Humidity (%RH): ≤85
- Working Temperature (°C): 0-40
- SATA Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:91561 Mechanical Dial Indicator 0-5MM Product Introduction ●Cap-type design, easy to use ●Indication range indication, easy to readatribut:
- Graduation Value (mm): 0.01
- TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:-High precision dial gauge that can read per 0.01mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.atribut:
- Measurement Range: 0 to 10mm
- Minimum Display: 0.01mm
- Graduation Specification: ±0-50-100
- Mount Shaft Diameter: 8mm
- Measuring Force: 1.4N or less
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
Daftar Harga kikir tsubosan Terbaru October 2026
| Tsubosan Diamond Files S Type File (Kikir) | Rp1.499.900 |
| Tsubosan DIA Chainsaw File (Gergaji Mesin) | Rp159.900 |
| Tsubosan Precision File (Point File) | Rp129.900 |
| Tsubosan Metalworking file, no handle, medium, flat | Rp469.900 |
| Tsubosan Wood Carving CP Flat Extra Fine | Rp429.900 |
| YAMAGUCHI Chainsaw File | Rp96.900 |
| HEYCO Contact Files | Rp129.900 |
| NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda) | Rp39.900 |
| Tsubosan File Set (Set Kikir) | Rp469.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/jcP107201696-2.jpg)
/P102933471-1.jpg)
/P102930678-1.jpg)




%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
/njP105274847-1.jpg)
/P102944578-1.jpg)
/b7P105274403-5.jpg)
/58P102206188-11.jpg)
/P102944561-1.jpg)
/92P105678326-4.jpg)

/32P107132110-2.jpg)
/8wP102789320-1.jpg)
/k2P111077722-1.jpg)
/a2P112195362-1.jpg)
/k1P102793721-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)